Single Phase Electric KW Heat Strip
Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 24000
- Brand Model Compatibility:
- RHAL-FR18PJB03A, RHAL-FR18TJB05A, RHAL-FR18TJN00A, RHAL-FR18TJN03A, RHAL-FR24TJB05A, RHAL-FR24TJB10A
- Length:
- 21 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Tonnage:
- 2 Ton
- Watts:
- 5 kW