Supplementary Heating Kit
Supplementary Heating Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 6 in
- Length:
- 23 in
- Volts:
- 208/240V
- Watts:
- 7 kW
- Width:
- 12 in