Tankless Pipe Cover Kit
Tankless Pipe Cover Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For the RTG-64X, RTG-84X and RTG-95X
- Mounts to the bottom of tankless water heater
- Fits models: ECO200XN3, ECO200XP3, ECO180XN3, ECO180XP3, ECO150XN3 and ECO150XP3
- Designed to prevent water infiltration
- Painted steel
- Durable construction for longer performance life
- 1-year limited warranty
Specifications
- Fits Model:
- ECO150XN3, ECO150XP3, ECO180XN3, ECO180XP3, ECO200XN3, ECO200XP3, RTG-64X, RTG-66X, RTG-84X, RTG-95X
- Length:
- 16-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Cover Kit
- UPC:
- 020352596334