This product requires certification to purchase.

Termination Kit Metal 4 in.

You last purchased this on
 
Rheem

Termination Kit Metal 4 in.

  • Fast #
  • Part #RRTG202312
  • Item #9602234
  • Manufacturer Part #RTG20231-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Termination Kit Metal 4 in.

  • Fast #
  • Part #RRTG202312
  • Item #9602234
  • Manufacturer Part #RTG20231-2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy installation
  • Rugged metal construction for increased durability
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • Requires Certification

Specifications

Brand Model Compatibility:
RTG-84DV, RTG-95DV Models, Rheem RTG-64DV
Diameter - Inside 1:
4 in
Material:
Metal
Product Type:
Termination Kit
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM FOR MORE INFORMATION, GO TO WWW P65WARNINGS CA GOV
Size:
2 in x 4 in