This product requires certification to purchase.

100 gal. 160 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Rheem

Triton® 100 gal. 160 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SU160685908
  • Item #8260784
  • Manufacturer Part #685908
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Triton® 100 gal. 160 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SU160685908
  • Item #8260784
  • Manufacturer Part #685908
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
160000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
Triton®
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
77 in
MBH:
160
Maximum Temperature:
185
Power Source:
Gas
Pressure - High:
150
Temperature Range:
110 to 185 Deg F
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heavy Duty, High Efficiency
Weight:
750 lb