100 gal. 400 MBH ASME Commercial Natural Gas Water Heater
Triton® 100 gal. 400 MBH ASME Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- Triton®
- Diameter:
- 26-3/8 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 77 in
- MBH:
- 399.9
- Power Source:
- Gas
- Volts:
- 110V
- Water Connection Size:
- 2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, High Efficiency