80 gal. 130 MBH Commercial Natural Gas Water Heater
Triton® 80 gal. 130 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Triton®
- Diameter:
- 26-3/8 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 67-7/8 in
- MBH:
- 130
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Volts:
- 110V
- Water Connection Size:
- 2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, High Efficiency