This product requires certification to purchase.

100 gal. Tall 199 MBH Commercial Propane Water Heater

You last purchased this on
 
Rheem

Universal™ 100 gal. Tall 199 MBH Commercial Propane Water Heater

  • Fast #
  • Part #RG100200418995
  • Item #2850556
  • Manufacturer Part #418995
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Universal™ 100 gal. Tall 199 MBH Commercial Propane Water Heater

  • Fast #
  • Part #RG100200418995
  • Item #2850556
  • Manufacturer Part #418995
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Universal tank design maximizes installation adaptability
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
Universal™
Diameter:
23 in
Fuel Type:
Propane
Height:
73-1/4 in
MBH:
199
Power Source:
Gas
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall