This product requires certification to purchase.

Vent Kit Plastic for RTGH-84DV and RTGH-95DV Tankless Gas Water Heaters

You last purchased this on
 
Rheem

Vent Kit Plastic for RTGH-84DV and RTGH-95DV Tankless Gas Water Heaters

  • Fast #
  • Part #RXGYG02
  • Item #3076249
  • Manufacturer Part #RXGY-G02
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Vent Kit Plastic for RTGH-84DV and RTGH-95DV Tankless Gas Water Heaters

  • Fast #
  • Part #RXGYG02
  • Item #3076249
  • Manufacturer Part #RXGY-G02
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits PVC and ABS piping
  • Offers clean installation of intake/exhaust pipes of condensing tankless water heater
  • Requires Certification

Specifications

Brand Model Compatibility:
RTGH-84DV and RTGH-95DV Tankless Gas Water Heaters
Height:
8 in
Length:
11-3/4 in
Material:
Plastic
Size:
2 In
Width:
2-1/2 in