This product requires certification to purchase.

Wall Thimble

You last purchased this on
 
Rheem

Wall Thimble

  • Fast #
  • Part #RRTG20151Z
  • Item #7951918
  • Manufacturer Part #RTG20151Z
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Wall Thimble

  • Fast #
  • Part #RRTG20151Z
  • Item #7951918
  • Manufacturer Part #RTG20151Z
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3" x 5" stainless steel concentric wall thimble for Richmond™ tankless indoor gas water heaters
  • Use to run venting through stucco wall
  • Drywall and stucco rings included
  • Works with mid-efficiency indoor tankless gas water heaters
  • Works on walls up to 6" deep
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
5 in
Fitting Sizes:
3 in x 5 in
Length:
17 in
Material:
Stainless Steel
Product Type:
Thimble