This product requires certification to purchase.

California Energy Commission Registered 50 Gallon 240 Volts 3.5 KW 1 PH Water Heater TALL

You last purchased this on
 
Rheem

Warrior California Energy Commission Registered 50 Gallon 240 Volts 3.5 KW 1 PH Water Heater TALL

  • Fast #
  • Part #R491790
  • Item #2823159
  • Manufacturer Part #491790
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Warrior California Energy Commission Registered 50 Gallon 240 Volts 3.5 KW 1 PH Water Heater TALL

  • Fast #
  • Part #R491790
  • Item #2823159
  • Manufacturer Part #491790
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5-Year limited tank warranty
  • 1-year Limited Parts Warranty
  • Designed for manufactured housing
  • Lifeguard stainless steel element; Isolated tank design reduces heat loss
  • High efficiency heating elements
  • Automatic temperature control thermostat
  • Over-temperature protector automatically cuts off power
  • Meets HUD Safety and Construction Standards
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Warrior
Height:
19-3/4 in
Power Source:
Electric
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall