This product requires certification to purchase.

4 x 66 in. Fiberglass Marking Flag in Blue

You last purchased this on
 
Rhino

3-Rail™ 4 x 66 in. Fiberglass Marking Flag in Blue

  • Fast #
  • Part #RFR66CB
  • Item #3973631
  • Manufacturer Part #FR66C-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rhino

3-Rail™ 4 x 66 in. Fiberglass Marking Flag in Blue

  • Fast #
  • Part #RFR66CB
  • Item #3973631
  • Manufacturer Part #FR66C-B
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pultruded fiberglass set in a composite resin
  • Side-rails and reinforcing rib provide strength and rigidity
  • Temperature stable
  • Fire resistant
  • Pointed end for easy installation
  • 10-Year warranty for posts that include PolyTech coating
  • Requires Certification

Documents


Specifications

Collection:
3-Rail™
Color Finish Name:
Blue
Length:
66 in
Lettering:
Warning
Material:
Fiberglass
Temperature Range:
-40 to 140 Deg F
Width:
4 in