4 x 66 in. Fiberglass Marking Flag in Green
3-Rail™ 4 x 66 in. Fiberglass Marking Flag in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rigid enough to be installed easily in most soil conditions and has the durability to withstand repeated impacts
- Green post with single highly visible "Warning - Sewer Pipeline" decal
- Designed to bend over when hit, then snap back into its normal upright position
- Post come with a unique PolyTech Coating™ that totally blocks harmful ultraviolet light rays from reaching the resins and reinforcing fibers for at least 10 years
- Rhino is saturated with bright pigments and UV stabilizers are added to ensure the color remains bright for years
- Thousands of fiber strands run linearly through the mid-section of the post providing compressive strength to the post
- Conforms to APWA colors
- Other colors and custom decals are available
Specifications
- Collection:
- 3-Rail™
- Color Finish Name:
- Green
- Length:
- 66 in
- Lettering:
- WARNING SEWER PIPELINE
- Material:
- Fiberglass
- Temperature Range:
- -40 to 140 Deg F
- Waterworks Application:
- Locate
- Weight:
- 3 lb
- Width:
- 4 in