66 in. Warning Sewer Pipeline Rail Marker
66 in. Warning Sewer Pipeline Rail Marker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specially designed reinforcing fibers are blended with UV stable plastic to create a flat post with the bright color of plastic and the impact resistance of the combined fiberglass and plastic
- Rhino's hybrid posts keep their color much long than standard fiberglass posts
- It's design allows the post to bend over when hit, then snap back into its normal upright position
- Standard lengths: 62", 66"
- Width: 4"
- Made from extruded thermoplastic
- Curved profile provides rigidity
- 18" bury-depth decal included
- Temperature stable
- UV Stable
Documents
Specifications
- Color Finish Name:
- Green
- Length:
- 66 in
- Lettering:
- Warning Sewer Pipeline
- Material:
- Plastic
- Material Type:
- Thermoplastic