66 in. Marker Tape
Hybrid 3-Rail™ 66 in. Marker Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specially designed reinforcing fibers are blended with UV stable plastic to create a flat post with the bright color of plastic and the impact resistance of the combined fiberglass and plastic
- Rhino's hybrid posts keep their color much long than standard fiberglass posts
- Its design allows the post to bend over when hit, then snap back into its normal upright position
Specifications
- Collection:
- Hybrid 3-Rail™
- Color Finish Name:
- Blue
- Length:
- 66 in
- Lettering:
- Warning Water Pipeline
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyethylene
- Width:
- 4 in