This product requires certification to purchase.

66 in. Standard Sewer Pipeline Decal on White Background

You last purchased this on
 
Rhino

TracerPed™ 66 in. Standard Sewer Pipeline Decal on White Background

  • Fast #
  • Part #RGD1316C
  • Item #4930303
  • Manufacturer Part #GD-1316C
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rhino

TracerPed™ 66 in. Standard Sewer Pipeline Decal on White Background

  • Fast #
  • Part #RGD1316C
  • Item #4930303
  • Manufacturer Part #GD-1316C
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Call for additional types or colors of decals
  • Custom decals also available
  • High-tack adhesive on vinyl or reflective material
  • UV stable
  • Unlimited color print available at no additional charge
  • Vinyl decals temp range -50° to +225°F
  • Reflective decals temp range -30° to +200°F
  • Standard hazardous materials decals use 1" high by 1/4" stroke to meet DOT spec 195.410
  • 10-year warranty
  • Requires Certification

Documents


Specifications

Collection:
TracerPed™
Color Finish Name:
White/Black/Green
Length:
66 in
Lettering:
Warning Sewer Pipeline
Material:
Plastic
Material Type:
Vinyl
Temperature Range:
-50 to 225 Deg F