This product requires certification to purchase.

66 in. Tracer Wire Station Green /Sewer External Terminals

You last purchased this on
 
Rhino

TracerPed™ 66 in. Tracer Wire Station Green /Sewer External Terminals

  • Fast #
  • Part #RTVTO66GB2GD1316
  • Item #4935339
  • Manufacturer Part #TVTO66GB2/3/GD-1316
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rhino

TracerPed™ 66 in. Tracer Wire Station Green /Sewer External Terminals

  • Fast #
  • Part #RTVTO66GB2GD1316
  • Item #4935339
  • Manufacturer Part #TVTO66GB2/3/GD-1316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • External tracer wire access points for easy connectivity
  • Triangular design ensures that excavators, mower operators, snowplow operators and your crews will be able to see the TracerPed™ and warning message from any direction
  • Tracer wire for plastic pipe is brought up into the wire station and attached to the standard 2 terminal board
  • Unique material composition allows it to bend and rebound when struck by a vehicle
  • "Warning - sewer pipe" decal provided
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • Internal terminals shown
  • Requires Certification

Documents


Specifications

Collection:
TracerPed™
Color Finish Name:
Green
Length:
66 in
Lettering:
Warning Sewer Pipeline
Material:
Plastic
Temperature Range:
-30 to 150 Deg F