66 in. TracerPad Blue/Water Internal Terminals
TracerPed™ 66 in. TracerPad Blue/Water Internal Terminals
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Great for tracer wire hook ups - standard length 66"
- Internal tracer wire access points with easily removable top
- Triangular design ensures that excavators, mower operators, snowplow operators and your crews will be able to see the TracerPed™ and warning message from any direction
- Tracer wire for plastic pipe is brought up into the wire station and attached to the standard 2 terminal board
- Unique material composition allows it to bend and rebound when struck by a vehicle
- "Warning - water pipe" decal provided
- Conforms to APWA colors
- Other colors and custom decals are available
- Internal terminals shown
Documents
Specifications
- Collection:
- TracerPed™
- Color Finish Name:
- Blue
- Length:
- 66 in
- Lettering:
- Warning Water Pipeline
- Material:
- Plastic
- Temperature Range:
- -30 to 150 Deg F