3 x 66 in. Plastic Marking Flag in Green
TriView® 3 x 66 in. Plastic Marking Flag in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- TriView Flex™ (patented) triangular design ensures that your warning message can be seen from any direction
- So durable and flexible that it can withstand repeated hits at up to 55 mph and still snap back to the original position
- Can be buried or slid over existing metal u-channel posts
- No decal provided – blank marker
- Conforms to APWA colors
- Other colors and custom decals are available
Specifications
- Collection:
- TriView®
- Color Finish Name:
- Green
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Temperature Range:
- -40 to 150 Deg F
- Waterworks Application:
- Locate
- Weight:
- 2.1 lb
- Width:
- 3 in