This product requires certification to purchase.

Warning Water Pipeline Standard Decal in Blue and White

You last purchased this on
 
Rhino

Warning Water Pipeline Standard Decal in Blue and White

  • Fast #
  • Part #RGD1333C
  • Item #4930107
  • Manufacturer Part #GD-1333C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rhino

Warning Water Pipeline Standard Decal in Blue and White

  • Fast #
  • Part #RGD1333C
  • Item #4930107
  • Manufacturer Part #GD-1333C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Call for additional types or colors of decals
  • Custom decals also available
  • High-tack adhesive on vinyl or reflective material
  • UV stable
  • Unlimited color print available at no additional charge
  • Vinyl decals temp range -50° to +225°F
  • Reflective decals temp range -30° to +200°F
  • Standard hazardous materials decals use 1" high by 1/4" stroke to meet DOT spec 195.410
  • 10-year warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue/White
Lettering:
Warning Water Pipeline
Material:
Plastic
Material Type:
Vinyl
Temperature Range:
-50 to 225 Deg F