110/220V 1/2 hp 3 gpm Hydrostatic Test Pump
110/220V 1/2 hp 3 gpm Hydrostatic Test Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Sprinkler Systems
- Flow Rate:
- 3 gpm
- Height:
- 14 in
- Horsepower:
- 1/2 hp
- Length:
- 22 in
- Material:
- Stainless Steel
- Pressure - High:
- 300
- UL Listed:
- No
- Volts:
- 110/220V
- Width:
- 14 in