This product requires certification to purchase.

2 in. Full Port Flanged Ball Valve

Richter Pumps and Valves

KNA Series 2 in. Full Port Flanged Ball Valve

  • Fast #
  • Part #R9525341006F
  • Item #4512745
  • Manufacturer Part #9525341006F
4.5 out of 5 Customer Rating
Richter Pumps and Valves

KNA Series 2 in. Full Port Flanged Ball Valve

  • Fast #
  • Part #R9525341006F
  • Item #4512745
  • Manufacturer Part #9525341006F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum reliability: One piece ball/stem unit avoids weak spot ball to stem
  • Universally applicable: Many options in combination with a thick-walled PFA lining
  • Reliable even in extreme conditions: ENVIPACK stuffing box sealing
  • Maintenance-free and adjustable stem sealing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.10, ANSI B16.5
ASME:
ASME B16.10, ASME B16.42, ASME B16.5
ASTM:
ASTM A-395
Collection:
KNA Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Stainless Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7 in
Material:
Ductile Iron, Plastic
Material Type:
PTFE
Pressure - High:
250
Pressure Class:
250#
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
32 lb