*CVR* HEAD EXPANDER 22MM
*CVR* HEAD EXPANDER 22MM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These single-stage expanders are designed to expand tubing for fast, accurate joints in soft copper, aluminum and soft steel tube without using fittings. The mechanism is free-floating and self-centering.
Documents
Specifications
- Pipe Capacity:
- 22 mm
- UPC:
- 095691101310
- Weight:
- 0.57 lb