This product requires certification to purchase.

1/2 in. - 1-1/4 in. Press Tool Battery Kit with ProPress Jaws

You last purchased this on
 
RIDGID

1/2 in. - 1-1/4 in. Press Tool Battery Kit with ProPress Jaws

Brand image
You last purchased this on
 
RIDGID

1/2 in. - 1-1/4 in. Press Tool Battery Kit with ProPress Jaws

  • Fast #
  • Part #R78148
  • Item #10869097
  • Manufacturer Part #78148
4.5 out of 5 Customer Rating
1/2 in. - 1-1/4 in. Press Tool Battery Kit with ProPress Jaws

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Endless 360° head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
12V
Battery Type:
Lithium-ion
CSA Certified:
Yes
Color Finish Name:
Red, Black
Height:
4-3/10 in
Length:
13 in
Material:
Plastic
Power Source:
Battery
UL Listed:
Yes
Volts:
12V
Weight:
21.5 lb
Width:
2-3/5 in



Customers Also Bought
1–6 of 18 items
Part #M49162697X
Item #10370301
4 out of 5 Customer Rating
Requires Certification
Part #R28043
Item #3575456
5 out of 5 Customer Rating
Requires Certification
Part #R48443
Item #9564153
4 out of 5 Customer Rating
Requires Certification
Part #R16963
Item #2149141
4.9 out of 5 Customer Rating
Requires Certification
Part #M243222
Item #4052300
5 out of 5 Customer Rating
Requires Certification
Part #R63818
Item #7972291
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R67053
Item #8551986
3.9 out of 5 Customer Rating
Requires Certification
Part #R67178
Item #9402605
5 out of 5 Customer Rating
Requires Certification
Part #RID60638
Item #7528686
3.9 out of 5 Customer Rating
Requires Certification
Part #R72553
Item #9905201
5 out of 5 Customer Rating
Requires Certification
Part #R16963
Item #2149141
4.9 out of 5 Customer Rating
Requires Certification
Part #R48443
Item #9564153
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing