1/2 in. - 1 in. NPT Pipe Thread Oor
1/2 in. - 1 in. NPT Pipe Thread Oor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 92-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple design for easy operation
- Comes with 1/2, 3/4 & 1-inch die heads
- Dependable, heavy-duty construction
- Die heads lock into place for secure operation
- Model 00-R: Capacity 1/8" - 1" without carrying case
- Model 12-R: Capacity 1/8" - 2" with carrying case
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/2 in - 1 in
- Tool Type:
- Pipe Threader
- Weight:
- 10 lb