1/4 12R NPT High Speed Die (s) F/SS
1/4 12R NPT High Speed Die (s) F/SS
Product Details
Product Details
- Replacement Dies, 12R 1/4 NPT HS SS
- H.S. For Stainless Steel RH
- Nominal Pipe Size: 1/4 - 18 in.
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Pipe Die