This product requires certification to purchase.

1/4 in. Open Diameter Tube Bender 404

You last purchased this on
 
RIDGID

1/4 in. Open Diameter Tube Bender 404

  • Fast #
  • Part #R36122
  • Item #134932
  • Manufacturer Part #36122
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1/4 in. Open Diameter Tube Bender 404

  • Fast #
  • Part #R36122
  • Item #134932
  • Manufacturer Part #36122
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1081
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 1/4-inch diameter tubing with a wall thickness less than or equal to 0.06-inches (1.5 mm).
  • Creates bends up to 180º.
  • Delivers a bend radius of 5/8-inches.
  • Made of ductile iron for long-term durability.
  • Backed by the RIDGID Lifetime Warranty.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Black
Length:
11-1/5 in
Pipe Capacity:
1/4 in
Tool Type:
Bender
Weight:
1 lb