This product requires certification to purchase.

1/8 - 2 in. Throwout Link F536

You last purchased this on
 
RIDGID

1/8 - 2 in. Throwout Link F536

  • Fast #
  • Part #R39950
  • Item #373185
  • Manufacturer Part #39950
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1/8 - 2 in. Throwout Link F536

  • Fast #
  • Part #R39950
  • Item #373185
  • Manufacturer Part #39950
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Ridgid® die heads 811A, 531, 532 and 500A
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
500A MONO, 531B, 532B, 555, 610, 811A, 842, No. 541, No. 542, No. 713 and No. 913
Product Type:
Link
Size:
1/8 in - 2 in