1-1/4 in. 115 V Drain Snake
1-1/4 in. 115 V Drain Snake
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes: A-frame machine; rear guide hose; 1-1/4-inch heavy-duty cable and carrier; 9-piece head set; toolbox and mitt.
- Cable clutch maximizes operator control to instantly stop and start the cable rotation.
- 1-1/4-inch cable cleans 3 to 10-inch diameter lines; 7/8-inch cable cleans 2 to 4-foot lines (200-feet).
- The 3/4 HP motor spins the cable at 700 RPMs.
- Approved by CSA and UL Standards.
- Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 105 ft
- Diameter:
- 1-1/4 in
- Power Source:
- AC
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 256 lb
- Width:
- 22-1/2 in