1-1/8 in. Bulb Auger
1-1/8 in. Bulb Auger
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits 3/8 in drum and 5/8 in sectional cable
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-3800, K-40, K-50
- Diameter:
- 1-1/8 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Auger
- UL Listed:
- No