1 hp Kit with Cable Machine
1 hp Kit with Cable Machine
Product Details
Product Details
- Includes: machine; rear guide hose; 1-1/4-inch cable and carrier; 9-piece head set; toolbox and mitt.
- Cable clutch maximizes operator control to instantly stop and start the rotation of the cable.
- Low profile frame fits most crawl spaces.
- The 1 HP motor spins the cable at 600RPMs.
- Approved by CSA and UL Standards.
- Equipped with full 1 HP motor and heavy-duty rotary switch.
- Using sectional type cable, you simply feed the cable in or out of the machine
- Unique, easy-touse, instant-acting cable clutch maximizes operator control
- The standard unit featured includes; 150' of 1-1/4" C-11 cable, three A-8 cable carriers, an A-1 mitt and a 9 piece tool set
- Tool Set includes; 3 augers (straight, funnel and retrieving), 1 spade cutter, 1 sharktooth cutter, 1 sawtooth cutter, 2 hex keys and a toolbox to store everything but the cable
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Horsepower:
- 1 hp
- Power Source:
- Electric
- RPM:
- 600
- Tool Type:
- Sectional Machine
- Volts:
- 115V
- Weight:
- 317 lb