This product requires certification to purchase.

1 in. Cutter

You last purchased this on
 
RIDGID

1 in. Cutter

  • Fast #
  • Part #R54837
  • Item #376756
  • Manufacturer Part #54837
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1 in. Cutter

  • Fast #
  • Part #R54837
  • Item #376756
  • Manufacturer Part #54837
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8" (10 mm) cable best for 1 1/2" to 3" (40 mm to 75 mm) lines.
  • 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines.
  • Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle - high-handle height during transport.
  • Cable Control System - causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • This patented, automatic cable feed powers cable in and out of the drain
  • Requires Certification

Specifications

Application:
Commercial, Residential
Fits Pipe Size:
3/8 in - 1/2 in
Number of Pieces:
1 Piece
Product Type:
Cutter
Size:
1 in
Tool Type:
Drum Machine