1 in. Cutter
1 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6829-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- C-, C-31, C-31IW, C-32, C-33, C-33IW, C-4, C-44IW, C-45IW, C-6, C-6IC, C-7, C-8
- Diameter:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Spiral Cutter