This product requires certification to purchase.

1 in. Ratchet and Handle

You last purchased this on
 
RIDGID

1 in. Ratchet and Handle

  • Fast #
  • Part #R38540
  • Item #2921
  • Manufacturer Part #38540
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1 in. Ratchet and Handle

  • Fast #
  • Part #R38540
  • Item #2921
  • Manufacturer Part #38540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 525
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manual exposed ratchet make thread up to 1" pipe easy.
  • Die heads (sold separately) lock into place from both sides.
  • Ratchet knob indicates forward or reverse operation.
  • Superior thread quality with ease of use
  • Requires Certification

Specifications

Application:
Commercial, Residential
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Threader
UL Listed:
No