This product requires certification to purchase.

1 in. Stainless Steel Manual Threader Pipe and Die

You last purchased this on
 
RIDGID

1 in. Stainless Steel Manual Threader Pipe and Die

Brand image
You last purchased this on
 
RIDGID

1 in. Stainless Steel Manual Threader Pipe and Die

  • Fast #
  • Part #R37925
  • Item #67966
  • Manufacturer Part #37925
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dependable, heavy-duty construction
  • Precisely machined for optimal threading performance
  • Made out of a high-speed steel for a long service life
  • Specially designed for cutting stainless pipe
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel
Brand Model Compatibility:
11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
End Connection 1:
NPT
Material:
Stainless Steel
Nominal Pipe Size:
1 in
Number of Pieces:
4 Piece
Tool Type:
Pipe Die



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing