10 Ton Ram Hydraulic
10 Ton Ram Hydraulic
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Pipe Cutter
- Brand Model Compatibility:
- Model 258 and 258XL
- Capacity:
- 10 Tons
- Portable:
- No
- Product Type:
- Hydraulic Cylinder
- UL Listed:
- No
- Weight:
- 11 lb