This product requires certification to purchase.

100 ft Electric Drain Cleaner

You last purchased this on
 
RIDGID

100 ft Electric Drain Cleaner

Brand image
You last purchased this on
 
RIDGID

100 ft Electric Drain Cleaner

  • Fast #
  • Part #R59000
  • Item #377015
  • Manufacturer Part #59000
5 out of 5 Customer Rating
Electric Drain Cleaner

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes: machine and mitt; 45-feet of cable, cable carrier and 4-piece head set; drum adapter with 25-foot 5/16-inch cable; and drum adapter with 35-foot 3/8-inch cable.
  • Cable clutch maximizes operator control to instantly stop and start the cable rotation.
  • The 1/6 HP motor spins the cable at 400RPMs.
  • Approved by CSA and UL Standards.
  • Approved by CSA and UL Standards (115V only).
  • 5/16” (8 mm) best for 3/4” (20 mm) to 1 1/2” (40 mm) lines.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
CSA Certified:
Yes
Cable Length (ft):
100 ft
Corded Cordless:
Corded
Diameter:
19-1/2 in
Fits Pipe Size:
3/4 in - 4 in
Height:
31-1/2 in
Horsepower:
17/100 hp
Length:
19-1/2 in
Power Source:
Electric
Tool Type:
Sectional Machine
UL Listed:
Yes
Volts:
115V
Weight:
77 lb



Customers Also Bought
1–6 of 18 items
Part #M287122
Item #8086993
5 out of 5 Customer Rating
Requires Certification
Part #RID36018
Item #4031820
3.5 out of 5 Customer Rating
Requires Certification
Part #M281821
Item #9199734
3.9 out of 5 Customer Rating
Requires Certification
Part #R52363
Item #7005044
5 out of 5 Customer Rating
Requires Certification
Part #R58920
Item #42534
3.9 out of 5 Customer Rating
Requires Certification
Part #R58960
Item #15697
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RID36018
Item #4031820
3.5 out of 5 Customer Rating
Requires Certification
Part #R52363
Item #7005044
5 out of 5 Customer Rating
Requires Certification
Part #R58920
Item #42534
3.9 out of 5 Customer Rating
Requires Certification
Part #R58960
Item #15697
4.9 out of 5 Customer Rating
Requires Certification
Part #R66492
Item #463351
4.1 out of 5 Customer Rating
Requires Certification
Part #R74978
Item #10135767
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing