100 ft. Flat Sewer Tape
100 ft. Flat Sewer Tape
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes and lengths for use on sewer and drain lines through 8" (200 mm) in diameter and up to 100' (30,4 m) in length.
- Carrier included with all except 25' (7,6 m) model.
- All models have a hand grip and a spear point at one end and roller ball at the other.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 100 ft
- Corded Cordless:
- Cordless
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 4 in - 6 in
- Length:
- 100 ft
- Pipe Capacity:
- 4 in - 6 in
- Power Source:
- Manual
- Tool Type:
- Tape
- Weight:
- 34 lb
- Width:
- 3/4 in