This product requires certification to purchase.

100 ft. x 1/2 in. 1-Piece Flat Sewer Tape

You last purchased this on
 
RIDGID

100 ft. x 1/2 in. 1-Piece Flat Sewer Tape

  • Fast #
  • Part #R62545
  • Item #377526
  • Manufacturer Part #62545
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

100 ft. x 1/2 in. 1-Piece Flat Sewer Tape

  • Fast #
  • Part #R62545
  • Item #377526
  • Manufacturer Part #62545
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 76
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sizes and lengths for use on sewer and drain lines through 8" (200 mm) in diameter and up to 100' (30,4 m) in length.
  • Carrier included with all except 25' (7,6 m) model.
  • All models have a hand grip and a spear point at one end and roller ball at the other.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Autofeed Cable:
No
Cable Length (ft):
100 ft
Corded Cordless:
Cordless
Diameter:
1/2 in
Fits Pipe Size:
3/4 in - 1-1/2 in
Length:
100 ft
Pipe Capacity:
3/4 in - 1-1/2 in
Power Source:
Manual
Tool Type:
Tape
Weight:
12 lb
Width:
1/2 in