110 ft. Gasoline Water Jetter
110 ft. Gasoline Water Jetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Actual working pressure of 2200 psi (150 bar) and flow of 2.4 gpm (9 l/min) for fast, effective cleaning of lines
- Thrust propels the hose down the line. You simply guide the hose into the drain
- The optional H-30 cart rolls the jitter and hose to the job site. The jitter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage
- Optional power washer package cleans cables, tools and other heavily soiled equipment
- Convenient - Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jitter outdoors
- Quality & Dependability - Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time - keeping you on the job
- Each jitter is outfitted with a high quality pump and corrosion resistant forged brass head
- New and improved 6.5 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; choke and throttle controls; easy access oil fill and dip stick
- Jeter with pulse - H-61, H-62 and H-64 1?8" NPT nozzles - H-71 and H-72 1?4" NPT nozzles, 110' x 1?4" jet hose - 75' x 3?16" trap hose - FV-1 foot valve - nozzle cleaning tool - H-1235 wash wand hose 1?2" x 35' mounted on H-30 cart
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Horsepower:
- 6-1/2 hp
- Power Source:
- Gas
- Pressure - Maximum:
- 2200 psi
- Tool Type:
- Water Jetter
- Weight:
- 145 lb