This product requires certification to purchase.

115 V Drain Cleaner Upright Frame

RIDGID

115 V Drain Cleaner Upright Frame

  • Fast #
  • Part #R23712
  • Item #232985
  • Manufacturer Part #23712
5 out of 5 Customer Rating
Brand image
RIDGID

115 V Drain Cleaner Upright Frame

  • Fast #
  • Part #R23712
  • Item #232985
  • Manufacturer Part #23712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes: A-frame machine; rear guide hose; 1-1/4-inch all-purpose standard-duty cable and carrier; 9-piece head set; toolbox and mitt
  • Cable clutch maximizes operator control to instantly stop and start the machine
  • 1-1/4-inch cable cleans 3 to 10-inch diameter lines; 7/8-inch cable cleans 2 to 4-foot lines (200-feet)
  • The 3/4 HP motor spins the cable at 710 RPMs
  • Approved by CSA and UL standards
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC)
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
105 ft
Diameter:
23-4/5 in
Height:
25-3/10 in
Horsepower:
3/4 hp
Length:
23-4/5 in
Maximum Cleaning Distance:
200 ft
Power Source:
Electric
RPM:
710
Tool Type:
Sectional Machine
UL Listed:
Yes
UPC:
095691237125
Volts:
115V
Waterworks Application:
Sewer
Weight:
256 lb