115 V Drain Cleaner with Cable
115 V Drain Cleaner with Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete unit includes: AUTOFEED® controls, 3/4-inch x 100-foot cable (inner core), 9-piece blade/cutter set, toolbox and gloves
- AUTOFEED® automatically advances and retrieves the cable at up to 22-feet per minute
- Inner drum and ball bearing distribution arm work with motor and gearbox system to reduce chance of cable flip over in drum
- Main and inner drums won’t rust, split or dent - ever. Cleans easily for professional appearance
- 4/10 HP motor and gearbox assembly spins at 200 RPMs
- Main and inner drums won’t rust, split or dent - ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3?4" (20 mm) cable, or 125' (38 m) of 5?8" (16 mm) cable
- The inner drum and ball bearing distributor arm work with the motor and gearbox system to reduce the chance of cable flip-over inside the drum
- Two position stair climber eases transport and loading - to eliminate extra cost for loading wheels
- Narrow profile lets the machine to fit through bathroom doors
- Main drum will hold 100' of 3/4" cable or 125' of 5/8" cable
Recommended Accessories
Specifications
- AMP:
- 6
- Application:
- Commercial, Residential
- Cable Length (ft):
- 100 ft
- Horsepower:
- 2/5 hp
- Length:
- 31 in
- Material:
- Metal
- Maximum Drum Capacity:
- 3/4 in x 100 ft
- Power Source:
- Electric
- RPM:
- 200
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Waterworks Application:
- Drainage
- Weight:
- 272 lb