115V Drain Cleaning Drum Machine
115V Drain Cleaning Drum Machine
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes K-3800 Drum Machine and gloves only; cable sold separately.
- Holds 90-feet of ½-inch diameter cable or 100-feet of 3/8-inch diameter cable to clean drain lines from 3/4-inches to 4-inches in diameter.
- Compact design for easy cable change and transport.
- Direct drive motor for enhanced power; spins at 300RPMs.
- 3?8" (10 mm) cable best for 1 1?2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
- 1?2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
- Optional sink drum holds up to 50' (15 m) of 5/16 (8 mm) or 1/4 (6 mm) cable
- Ideal for cleaning through 3/4" (20 mm) to 1 1/2" (40 mm) sink traps
- Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
- Tools connect to cable in seconds.
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Horsepower:
- 1/12 hp
- RPM:
- 240
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 42 lb