12 ft. HD M CA-612 6MM Imager
12 ft. HD M CA-612 6MM Imager
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six mm camera head, nearly 1/3 the size of the standard camera head
- Enables detailed inspections in very confined spaces
- Four LED lights provide clear images
- Fully flexible cables for easy navigation
- Compatible with: Ridgid® micro CA-1, micro CA-3, microEXPLORER™ and SeeSnake® micro systems
Specifications
- Brand Model Compatibility:
- micro CA-350, micro CA-100, micro CA-150, micro CA-300
- Cable Length (ft):
- 13-1/10 ft
- Diameter:
- 6 mm
- Length:
- 12 ft
- Material:
- Aluminum
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Imager Head Accessory
- Weight:
- 0.9 lb