This product requires certification to purchase.

12 IN Accessories

You last purchased this on
 
RIDGID

12 IN Accessories

  • Fast #
  • Part #R37997
  • Item #372839
  • Manufacturer Part #37997
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

12 IN Accessories

  • Fast #
  • Part #R37997
  • Item #372839
  • Manufacturer Part #37997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • RIDGID's Ball Transfer Head is ideal for use with threading machines, roll grooving, or other pipe working applications. Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).
  • Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).
  • Ideal for use with threading machines, roll grooving, or other pipe working applications.
  • Maximum Weight Capacity 1000 lb
  • Requires Certification

Specifications

Application:
Commercial, Residential
Number of Tools Included:
1
Pipe Capacity:
12 in
Product Type:
Accessories
Size:
12 IN
Tool Type:
Ball Transfer
Weight:
5 lb