12 in. 3-Piece One Stop Wrench
12 in. 3-Piece One Stop Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use for a variety of application needs.
- Smaller wrench holds riser nuts while larger wrench tightens compression nuts.
- Grasp the riser nut in twice as many positions.
Specifications
- Capacity:
- 9/16 in
- Color Finish Name:
- Grey
- Length:
- 12 in
- Material:
- Aluminum
- Maximum Capacity:
- 15/16 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- .73 lb
- WrenchType:
- Combination