This product requires certification to purchase.

12 in. Roller High Jack Stand

You last purchased this on
 
RIDGID

12 in. Roller High Jack Stand

  • Fast #
  • Part #R56672
  • Item #376938
  • Manufacturer Part #56672
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

12 in. Roller High Jack Stand

  • Fast #
  • Part #R56672
  • Item #376938
  • Manufacturer Part #56672
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rollers center pipe and allow for easy rotation.
  • Locking ring allows for quick height adjustment
  • Ideal for most threading, roll grooving and welding applications.
  • Unique fine height adjustment handle is angle for easy access and carrying
  • Heavy duty construction for years of dependable service.
  • Requires Certification

Specifications

Color Finish Name:
Red
Height:
55 in
Material:
Cast Iron
Pipe Capacity:
12 in
Tool Type:
Pipe Stand
Weight:
27 lb