This product requires certification to purchase.

12 x 3/8 - 2-5/8 in. Spud Wrench

You last purchased this on
 
RIDGID

12 x 3/8 - 2-5/8 in. Spud Wrench

  • Fast #
  • Part #R31400
  • Item #1540
  • Manufacturer Part #31400
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

12 x 3/8 - 2-5/8 in. Spud Wrench

  • Fast #
  • Part #R31400
  • Item #1540
  • Manufacturer Part #31400
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 828
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy-to-hold I-beam handle design.
  • Accommodates stock 3/8 to 2-5/8 inches in diameter.
  • Manufactured using U.S. steel in Elyria, Ohio.
  • Narrow jaws to fit into tight places
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
12 in
Material:
Cast Iron
Maximum Capacity:
1/8 in
Number of Tools Included:
1
Pipe Capacity:
3/8 in - 2-5/8 in
Tool Type:
Wrench
Weight:
2 lb