This product requires certification to purchase.

120/230V Lithium-ion Battery Charger

You last purchased this on
 
RIDGID

120/230V Lithium-ion Battery Charger

Brand image
You last purchased this on
 
RIDGID

120/230V Lithium-ion Battery Charger

  • Fast #
  • Part #R64383
  • Item #8378976
  • Manufacturer Part #64383
3.5 out of 5 Customer Rating
Lithium-ion Battery Charger

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in LED indicators for battery charge status and temperature monitoring
  • Passive convection cooling (no fan) design to prevent over-heating
  • Approximate maximum charge time for 18V Lithium 2.5 Ah is 43 minutes
  • Approximate maximum charge time for 18V Lithium 5.0 Ah is 95 minutes
  • Car charging capability with DC charging cord
  • Provides protection against short-circuit, over-current and over-discharge protection as well as cell balancing
  • Maximize tool uptime with RIDGID's 18V Lithium 5.0 Ah Battery
  • 5.0 Ah battery keeps you working on the job even longer
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Depth:
5-7/10 in
ETL Listed:
No
GSA Approved:
No
Height:
3-1/2 in
Length:
5-7/10 in
Number of Batteries Charged at Once:
1
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery, Battery Charger
UL Listed:
No
Volts:
120V
Weight:
1.55 lb
Width:
5-3/10 in


Customers Also Bought
1–6 of 18 items
Part #R56513
Item #8378977
4.6 out of 5 Customer Rating
Requires Certification
Part #R57288
Item #7505723
5 out of 5 Customer Rating
Requires Certification
Part #R63628
Item #7849846
4.3 out of 5 Customer Rating
Requires Certification
Part #R63603
Item #7849847
5 out of 5 Customer Rating
Requires Certification
Part #RID19238
Item #2238254
5 out of 5 Customer Rating
Requires Certification
Part #DDCB205
Item #5025489
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R56513
Item #8378977
4.6 out of 5 Customer Rating
Requires Certification
Part #R66003
Item #8378979
3.8 out of 5 Customer Rating
Requires Certification
Part #R55183
Item #7296206
5 out of 5 Customer Rating
Requires Certification
Part #R45545
Item #374609
5 out of 5 Customer Rating
Requires Certification
Part #R46215
Item #242113
4.2 out of 5 Customer Rating
Requires Certification
Part #R26163
Item #3575461
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing