This product requires certification to purchase.

120V 14 gal Wet & Dry Vacuum

You last purchased this on
 
RIDGID

120V 14 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50368
  • Item #5147395
  • Manufacturer Part #50368
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

120V 14 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50368
  • Item #5147395
  • Manufacturer Part #50368
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Certified HEPA filtration meets the EPA’s definition under the RRP rule for lead paint renovation.
  • The best suction + blowing capacity: the proprietary 2-stage 6.5 PHP motor delivers maximum performance.
  • Includes: 10-foot hose, 6 cleaning tools), 2 extension wands & HEPA certified filtration.
  • The ultra-durable hose won’t pull loose during use.
  • Qlik Lock® Filter Fastening System allows you to install or remove your filter quickly without tools or fasteners.
  • Oversized drain - Large drain located at the lowest point of the drum for emptying of water
  • Sound reduction technology - Scroll noise reductionist® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
  • Accessory storage bag - Keeps accessories organized and close by for easy access
  • Cord-wrap/large handle - Large carry handle provides an area for the storage of the 20’ power cord
  • Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
  • Requires Certification

Specifications

AMP:
11.5
Automatic Shut-Off:
No
CFM:
105 ft3/min
Capacity:
14 gal
Cord Length:
25 ft
Corded Cordless:
Corded
Diameter:
2-1/2 in
Filter Type:
HEPA
Horsepower:
11.5 hp
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Watts:
1380 W
Weight:
33.95 lb